https://www.bdiexpress.com/medias/INDXXXXXXXXX-25171366-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1MTh8aW1hZ2UvanBlZ3xhR05rTDJoaFppOHhNREk1TlRVek5ERXlOVEE0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpFek5qWmZNekF3ZURNd01DNXFjR2N8ZTAyMGZmMDUyZWMzMGRkMTI2NGZjMTVlMTRmYTE3OTZmYzY5YzMyMDlhYzkxMzEzZmNiOGNkYjE0NjlmYTc0Yg
ABB DRIVES & MOTORS
ABB DRIVES & MOTORS
GB10963 2CDS252001R0405
ABB DRIVES & MOTORS ABB DRIVES & MOTORS
Description
GB10963 2CDS252001R0405 CIRCUIT BREAKER
Miniature Circuit Breaker; 400VAC at 50/60HZ Voltage; 2 Pole; 40A Current; DIN-Rail Mount; Screw Terminal; IP20 IP Rating
Part #
GB10963 2CDS252001R0405
BDI #
25171366
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Panels-Fuses-And-Breakers/GB10963-2CDS252001R0405/p/25171366
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39121603
Weight / Kilogram
0
Product Group - BDI
E02260
Harmonized Tariff Code
8536.20.00.40
Noun
Circuit Breaker
Keyword String
Miniature
Manufacturer URL
https://global.abb
Product Detail
Miniature Circuit Breaker
Product Specification
400VAC at 50/60HZ Voltage; 2 Pole; 40A Current; DIN-Rail Mount; Screw Terminal; IP20 IP Rating
Long Description
Miniature Circuit Breaker; 400VAC at 50/60HZ Voltage; 2 Pole; 40A Current; DIN-Rail Mount; Screw Terminal; IP20 IP Rating