https://www.bdiexpress.com/medias/INDXXXXXXXXX-25103232-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE5NTN8aW1hZ2UvanBlZ3xhRGt5TDJnMlpDOHhNREEzTmpZMU5ESTNNalUwTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURNeU16SmZNekF3V0RNd01DNXFjR2N8NWM1MDcwMjJkZTZjZjAxMzNmZGMwZDhmODNlMDg2NmI1MjJmYmZhYTBjZTg5ZDFjMGI4MzQ0ODRjMDZlMTE0Yg
OMRON
OMRON
MKS3PIN-5 AC230
OMRON OMRON
Description
MKS3PIN-5 AC230
Relay; Plug-in Terminal: 11-Pin; 3PDT Contact; 10A Rated Carry Current; 230VAC Coil Voltage; AgSnIn Contact Material
Part #
MKS3PIN-5 AC230
BDI #
25103232
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Panels-Fuses-And-Breakers/MKS3PIN-5-AC230/p/25103232
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39122300
Weight / Kilogram
0.1
Product Group - BDI
E02128
Harmonized Tariff Code
8536.41.00.60
Noun
Relay
Product Specification
Plug-in Terminal: 11-Pin; 3PDT Contact; 10A Rated Carry Current; 230VAC Coil Voltage; AgSnIn Contact Material
Long Description
Relay; Plug-in Terminal: 11-Pin; 3PDT Contact; 10A Rated Carry Current; 230VAC Coil Voltage; AgSnIn Contact Material