https://www.bdiexpress.com/medias/INDXXXXXXXXX-25172051-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5ODZ8aW1hZ2UvanBlZ3xhREprTDJobU55OHhNREk1TlRZME9ETTROekV3TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpJd05URmZNekF3ZURNd01DNXFjR2N8YzUxZmIzNzc2YWRhMGI2MTE5NTU5Y2Y4YzlmZGI0NWQ3YWI2ZTg2M2JmZDI3NTBjMTljNGZmZWIzYjc5NDRlZQ
MOELLER ELECTRIC
MOELLER ELECTRIC
PKZM0-0.4
MOELLER ELECTRIC MOELLER ELECTRIC
Description
MOELLER ELECTRIC PKZM0-0.4
Circuit Breaker; 690VAC Rated Voltage; 0.25 to 0.4A Current; 0.09 kW Power; Screw Terminal; IP00 Terminations; Motor-protective; IP20 IP Rating
Part #
PKZM0-0.4
BDI #
25172051
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Panels-Fuses-And-Breakers/PKZM0-0-4/p/25172051
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39121601
Weight / Kilogram
0
Product Group - BDI
E02260
Harmonized Tariff Code
8536.20.00.40
Noun
Circuit Breaker
Manufacturer URL
https://www.klocknermoeller.com
Product Detail
Circuit Breaker
Product Specification
690VAC Rated Voltage; 0.25 to 0.4A Current; 0.09 kW Power; Screw Terminal; IP00 Terminations; Motor-protective; IP20 IP Rating
Long Description
Circuit Breaker; 690VAC Rated Voltage; 0.25 to 0.4A Current; 0.09 kW Power; Screw Terminal; IP00 Terminations; Motor-protective; IP20 IP Rating