https://www.bdiexpress.com/medias/INDXXXXXXXXX-25171363-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4ODV8aW1hZ2UvanBlZ3xhRFE1TDJobVpTOHhNREk1TlRVek16a3lPRFEzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpFek5qTmZNekF3ZURNd01DNXFjR2N8MzE3MmQxNDU5NjVkNWMyMjdlM2IxYTg0ZWE2Y2U4NWQyZTgxZmVmZDJkZjM2NWU5NzY5M2Q2NjkyOGZlYzhlNg
ABB DRIVES & MOTORS
ABB DRIVES & MOTORS
S202P-K20
ABB DRIVES & MOTORS ABB DRIVES & MOTORS
Description
S202P-K20 MINIATURE CIRCUIT BREAKER ; 20A 10KA 2P
Miniature Circuit Breaker; 400VAC at 50/60HZ Voltage; 2 Pole; K Trip Curve; 20A Current; Screw Terminal; DIN Rail Mount; 10KA at 240VAC Voltage; IP20 IP Rating
Part #
S202P-K20
BDI #
25171363
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Panels-Fuses-And-Breakers/S202P-K20/p/25171363
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39121603
Weight / Kilogram
0
Product Group - BDI
E02260
Harmonized Tariff Code
8536.20.00.40
Noun
Circuit Breaker
Keyword String
Miniature
Manufacturer URL
https://global.abb
Weight / LBS
0.61729
Product Detail
Miniature Circuit Breaker
Product Specification
400VAC at 50/60HZ Voltage; 2 Pole; K Trip Curve; 20A Current; Screw Terminal; DIN Rail Mount; 10KA at 240VAC Voltage; IP20 IP Rating
Long Description
Miniature Circuit Breaker; 400VAC at 50/60HZ Voltage; 2 Pole; K Trip Curve; 20A Current; Screw Terminal; DIN Rail Mount; 10KA at 240VAC Voltage; IP20 IP Rating