![ES-M2](/medias/INDXXXXXXXXX-25151686-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQwOTd8aW1hZ2UvanBlZ3xhREV6TDJnMk5pOHhNREUwTWpBek9ETTJNREE1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRFMk9EWmZNekF3V0RNd01DNXFjR2N8Yzk1OTgyN2JkNWU0NjI0NDc5NTExODUyN2VhNmFhNjI3YTkwMzliOTRiOTExNjMyNDcxNzJjNGRhZTUzMDRkMg)
![ES-M2](/medias/INDXXXXXXXXX-25151686-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQwOTd8aW1hZ2UvanBlZ3xhREV6TDJnMk5pOHhNREUwTWpBek9ETTJNREE1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRFMk9EWmZNekF3V0RNd01DNXFjR2N8Yzk1OTgyN2JkNWU0NjI0NDc5NTExODUyN2VhNmFhNjI3YTkwMzliOTRiOTExNjMyNDcxNzJjNGRhZTUzMDRkMg)
KEYENCE CORP
KEYENCE CORP
ES-M2
KEYENCE CORP KEYENCE CORP
Description
ES-M2 PROXIMITY SENSOR ; NO/NC NPN AMPLIFIER UNIT
Proximity Sensor; 12 to 24VDC Voltage; 25mA Maximum Current; One-line Expansion System Type; NO/NC Operation Mode; NPN Output; 10ms Delay Timer Function; 25 Turn Trimmer Sensitivity Adjustment
Part #
ES-M2
BDI #
25151686
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Sensors/ES-M2/p/25151686
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41111926
Weight / Kilogram
0.03
Product Group - BDI
E02300
Harmonized Tariff Code
8541.40.95.00
Noun
Sensor
Keyword String
Proximity
Manufacturer URL
https://www.keyence.com
Weight / LBS
0.07716
Product Detail
Proximity Sensor
Product Specification
12 to 24VDC Voltage; 25mA Maximum Current; One-line Expansion System Type; NO/NC Operation Mode; NPN Output; 10ms Delay Timer Function; 25 Turn Trimmer Sensitivity Adjustment
Long Description
Proximity Sensor; 12 to 24VDC Voltage; 25mA Maximum Current; One-line Expansion System Type; NO/NC Operation Mode; NPN Output; 10ms Delay Timer Function; 25 Turn Trimmer Sensitivity Adjustment