https://www.bdiexpress.com/medias/INDXXXXXXXXX-25177548-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcxN3xpbWFnZS9qcGVnfGFEaGlMMmhoTkM4eE1ESTVOVEV5TVRJME9ESTROaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOemMxTkRoZk16QXdlRE13TUM1cWNHY3wzOWQwYjAyMDViYmYyOTk5NDEyZGQ0ZjFhNzliZjJmNDYyZTE0YzI2NTc1YTMwYmNjMTc4ZjE1M2ViZWJkYWI2
PILZ IND ELECTRIC
PILZ IND ELECTRIC
#542059
PILZ IND ELECTRIC PILZ IND ELECTRIC
Description
PILZ IND ELECTRIC #542059
Safety Switch; 24V Voltage; 2 Safe SC Outputs; 8-pin M12 Male Connector; IP67 IP Rating; 4 Actuation Directions; 11MM Square Operating Distance; 26.4MM Height; 101.6MM Width; 19MM Depth
Part #
#542059
BDI #
25177548
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Switches/%23542059/p/25177548
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39122205
Weight / Kilogram
0
Product Group - BDI
E02234
Harmonized Tariff Code
8536.50.90.65
Noun
Switch
Keyword String
Safety
Manufacturer URL
https://www.pilz.com
Weight / LBS
0.14991
Product Detail
Safety Switch
Product Specification
24V Voltage; 2 Safe SC Outputs; 8-pin M12 Male Connector; IP67 IP Rating; 4 Actuation Directions; 11MM Square Operating Distance; 26.4MM Height; 101.6MM Width; 19MM Depth
Long Description
Safety Switch; 24V Voltage; 2 Safe SC Outputs; 8-pin M12 Male Connector; IP67 IP Rating; 4 Actuation Directions; 11MM Square Operating Distance; 26.4MM Height; 101.6MM Width; 19MM Depth