https://www.bdiexpress.com/medias/INDXXXXXXXXX-25200439-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MDB8aW1hZ2UvanBlZ3xhR00yTDJnMk5TOHhNREk1TnpZM09URTFNVEV6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURBME16bGZNekF3ZURNd01DNXFjR2N8MmY0NWQwNmIzNjU3MjExYTAzZjBkMTA2NzNlNjM3Njk4ZDg0ODBlMzI2OGY3ZDQ2OTNmYjJlMTBiNjI0MDc1Yg
DANFOSS
DANFOSS
060-214491
DANFOSS DANFOSS
Description
060-214491 KP36 PRESSURE SWITCH ; 1-10.5BAR 1/4-18 NPT IP30
Pressure Switch; 1 to 10.5Bar Pressure Range; 0.7 to 4Bar Differential Pressure; Auto Reset; 1/4"-18 Pressure Connection; IP30 Enclosure; 17Bar Maximum Working Pressure
Part #
060-214491
BDI #
25200439
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Switches/060-214491/p/25200439
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39122210
Weight / Kilogram
0
Product Group - BDI
E02314
Harmonized Tariff Code
8536.50.90.65
Noun
Switch
Keyword String
Pressure
Manufacturer URL
https://www.danfoss.com
Weight / LBS
0.83776
Product Detail
Pressure Switch
Product Specification
1 to 10.5Bar Pressure Range; 0.7 to 4Bar Differential Pressure; Auto Reset; 1/4"-18 Pressure Connection; IP30 Enclosure; 17Bar Maximum Working Pressure
Long Description
Pressure Switch; 1 to 10.5Bar Pressure Range; 0.7 to 4Bar Differential Pressure; Auto Reset; 1/4"-18 Pressure Connection; IP30 Enclosure; 17Bar Maximum Working Pressure