https://www.bdiexpress.com/medias/INDXXXXXXXXX-25163039-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5NjJ8aW1hZ2UvanBlZ3xhR05oTDJobU55OHhNREk1TmpBeE1qQTBOak0yTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpNd016bGZNekF3ZURNd01DNXFjR2N8NTNmYWViYzBmNzg2NDI1MjgzMmE1NWU1YWIwYjdjYTIwNjRmYWFlNjM3ZTU1MWIyOTMyNWZkZTY5ZjMzZjFlMw
HONEYWELL CONTROLS
HONEYWELL CONTROLS
C6097B3051
HONEYWELL CONTROLS HONEYWELL CONTROLS
Description
C6097B3051 GAS PRESSURE SWITCH ; 1/4IN NPT
Pressure Switch; 40 to 200IN-WC Pressure Range; 1/4" FNPT Thread; 24 to 250VAC Voltage; Screw Terminal; M16 X 1.5 Cable Gland; Manual Reset; Gas Fluid; -4 to 176 Degree F Operating Temperature
Part #
C6097B3051
BDI #
25163039
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Switches/C6097B3051/p/25163039
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39122210
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8536.50.90.65
Noun
Switch
Keyword String
Pressure
Manufacturer URL
https://www.honeywell.com
Product Detail
Pressure Switch
Product Specification
40 to 200IN-WC Pressure Range; 1/4" FNPT Thread; 24 to 250VAC Voltage; Screw Terminal; M16 X 1.5 Cable Gland; Manual Reset; Gas Fluid; -4 to 176 Degree F Operating Temperature
Long Description
Pressure Switch; 40 to 200IN-WC Pressure Range; 1/4" FNPT Thread; 24 to 250VAC Voltage; Screw Terminal; M16 X 1.5 Cable Gland; Manual Reset; Gas Fluid; -4 to 176 Degree F Operating Temperature