https://www.bdiexpress.com/medias/INDXXXXXXXXX-27464320-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc1OHxpbWFnZS9qcGVnfGFHVTNMMmczTmk4eE1EUXhPREl4T0RVNU9EUXpNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qYzBOalF6TWpCZk16QXdlRE13TUM1cWNHY3wxZjg1OGM0ZjQ4ZmNhNGRmNzQ4ZWY0YzNlZTdjNmQzNjUzNjc4ZGMwZTI0ZTEzYTVlMDRiNDQ1MTVhZTA1ZGNh
KEYENCE CORP
KEYENCE CORP
GS-71PC
KEYENCE CORP KEYENCE CORP
Description
GS-71PC SAFETY INTERLOCK SWITCH ; 24VDC 3.4W PNP M12 CONNECTOR TYPE
Safety Interlock Switch; Power-to-Lock Type; PNP Output; 24VDC Voltage; 25 Unit Maximum Cascading; PVC Cable
Part #
GS-71PC
BDI #
27464320
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Switches/GS-71PC/p/27464320
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39122205
Weight / Kilogram
0
Product Group - BDI
E02362
Harmonized Tariff Code
8536.50.90.65
Noun
Switch
Keyword String
Interlock Safety
Manufacturer URL
https://www.keyence.com
Weight / LBS
0.83776
Product Detail
Safety Interlock Switch
Product Specification
Power-to-Lock Type; PNP Output; 24VDC Voltage; 25 Unit Maximum Cascading; PVC Cable
Long Description
Safety Interlock Switch; Power-to-Lock Type; PNP Output; 24VDC Voltage; 25 Unit Maximum Cascading; PVC Cable