https://www.bdiexpress.com/medias/INDXXXXXXXXX-25131771-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg4Mjl8aW1hZ2UvanBlZ3xhRFkxTDJneE9DOHhNREUwTVRreE56UTNPRGswTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpFM056RmZNekF3V0RNd01DNXFjR2N8MTcwNjFlNWFiYjlkODA5ZmMwYmY3MDMxZjQ2ZDQxYWQ2MjExMzI3MTFhODUxZTgyNTA0ZmUyNGI0YTlhYWRlZg
HUBBELL ELECTRICAL
HUBBELL ELECTRICAL
HBL7810D
HUBBELL ELECTRICAL HUBBELL ELECTRICAL
Description
HBL7810D MOTOR CONTROL SWITCH ; 3P 30A 600V SCREW MOUNT SS
Toggle Switch; 600VAC Voltage; 30A Current; 3 Pole; Back and Side Wired; Black Color; Motor Disconnect
Part #
HBL7810D
BDI #
25131771
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Switches/HBL7810D/p/25131771
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39122211
Weight / Kilogram
0
Product Group - BDI
E02314
Harmonized Tariff Code
8536.50.90.65
Noun
Switch
Keyword String
Toggle
Manufacturer URL
https://www.hubbell.com
Product Detail
Toggle Switch
Product Specification
600VAC Voltage; 30A Current; 3 Pole; Back and Side Wired; Black Color; Motor Disconnect
Long Description
Toggle Switch; 600VAC Voltage; 30A Current; 3 Pole; Back and Side Wired; Black Color; Motor Disconnect