https://www.bdiexpress.com/medias/INDXXXXXXXXX-27438936-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MDJ8aW1hZ2UvanBlZ3xhR1l5TDJnM1ppOHhNRFF4T0RVM05UQTBPRGN6TkM5SlRrUllXRmhZV0ZoWVdGaGZNamMwTXpnNU16WmZNekF3ZURNd01DNXFjR2N8ODk3MDE2NTNkZTNlZDE4YTc5MmJhZWJkOTVmZWRmMDlmZThiM2U5MmEyY2Q3MDhiODA2MjMzODFkMWQwOWRmZQ
BOSCH REXROTH
BOSCH REXROTH
HEDE11A1-1X/400/K41G24/2/V R901141188
BOSCH REXROTH BOSCH REXROTH
Description
BOSCH REXROTH HEDE11A1-1X/400/K41G24/2/V R901141188
Electronic Pressure Switch; 0 to 400Bar Pressure Range; G1/4 Male Thread Port; 24VDC Voltage; 2 Switching Output; FKM Seal; 4 Pin M12 Plug Connection
Part #
HEDE11A1-1X/400/K41G24/2/V R901141188
BDI #
27438936
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Switches/HEDE11A1-1X-400-K41G24-2-V-R901141188/p/27438936
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39122210
Weight / Kilogram
0.13
Product Group - BDI
F02352
Harmonized Tariff Code
8536.50.90.65
Noun
Switch
Keyword String
Electronic Pressure
Manufacturer URL
https://www.bosch.com
Product Detail
Electronic Pressure Switch
Product Specification
0 to 400Bar Pressure Range; G1/4 Male Thread Port; 24VDC Voltage; 2 Switching Output; FKM Seal; 4 Pin M12 Plug Connection
Long Description
Electronic Pressure Switch; 0 to 400Bar Pressure Range; G1/4 Male Thread Port; 24VDC Voltage; 2 Switching Output; FKM Seal; 4 Pin M12 Plug Connection