PEPPERL & FUCHS
PEPPERL & FUCHS
LFL2-CK-U-CSM5
PEPPERL & FUCHS PEPPERL & FUCHS
Description
LFL2-CK-U-CSM5 FLOAT SWITCH
Float Switch; Direct Load; Horizontal Mounting Type; Polypropylene Body Material; 5M Cable Length; 3 BAR Maximum Pressure; -20 to 90 Deg C Operating Temperature; Sleeve with CSM Cable; 1A DC and 3A AC Maximum Current
Part #
LFL2-CK-U-CSM5
BDI #
24981802
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Switches/LFL2-CK-U-CSM5/p/24981802
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39122219
Weight / Kilogram
0
Product Group - BDI
E02314
Harmonized Tariff Code
8536.50.90.00
Noun
Switch
Keyword String
Float
Manufacturer URL
https://www.pepperl-fuchs.com
Product Detail
Float Switch
Product Specification
Direct Load; Horizontal Mounting Type; Polypropylene Body Material; 5M Cable Length; 3 BAR Maximum Pressure; -20 to 90 Deg C Operating Temperature; Sleeve with CSM Cable; 1A DC and 3A AC Maximum Current
Long Description
Float Switch; Direct Load; Horizontal Mounting Type; Polypropylene Body Material; 5M Cable Length; 3 BAR Maximum Pressure; -20 to 90 Deg C Operating Temperature; Sleeve with CSM Cable; 1A DC and 3A AC Maximum Current