https://www.bdiexpress.com/medias/INDXXXXXXXXX-25197416-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5OHxpbWFnZS9qcGVnfGFHUmxMMmczTVM4eE1ESTVOVEUyTURnek1qQXpNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhPVGMwTVRaZk16QXdlRE13TUM1cWNHY3wyOWE4MzFhZDg3NjkyZWY0YjE3OWNjODJhZDk2MjdkMWIwY2Q3MDQwMmZkN2ZkNGVkZDhhM2E4NDliYmM2Yzg2
PEPPERL & FUCHS
PEPPERL & FUCHS
LFL2-CK-U-PUR3
PEPPERL & FUCHS PEPPERL & FUCHS
Description
LFL2-CK-U-PUR3 FLOAT SWITCH ; PUR MATERIAL 3M CABLE LG
Float Switch; 250VAC Voltage 3A Current Contact Loading; Polypropylene Material; IP68 IP Rating; High Buoyancy Ball Design; 29.2MM Diameter; 135MM Length
Part #
LFL2-CK-U-PUR3
BDI #
25197416
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Switches/LFL2-CK-U-PUR3/p/25197416
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39122219
Weight / Kilogram
0
Product Group - BDI
E02314
Harmonized Tariff Code
8536.50.90.00
Noun
Switch
Keyword String
Float
Manufacturer URL
https://www.pepperl-fuchs.com
Product Detail
Float Switch
Product Specification
250VAC Voltage 3A Current Contact Loading; Polypropylene Material; IP68 IP Rating; High Buoyancy Ball Design; 29.2MM Diameter; 135MM Length
Long Description
Float Switch; 250VAC Voltage 3A Current Contact Loading; Polypropylene Material; IP68 IP Rating; High Buoyancy Ball Design; 29.2MM Diameter; 135MM Length