https://www.bdiexpress.com/medias/INDXXXXXXXXX-25199009-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2Mjd8aW1hZ2UvanBlZ3xhRFJpTDJnM05DOHhNREk1TnpZeE5qVXpNVFE0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1Rrd01EbGZNekF3ZURNd01DNXFjR2N8NWJkYzYzYTU4YzgxZDRhNzU5YzllMGVlNWM5YzkwZmYwM2FhZGRmY2JiMzQzMTY2YTQyNDZmMDk5N2I0OTM4Nw
HUBBELL ELECTRICAL
HUBBELL ELECTRICAL
RC101W
HUBBELL ELECTRICAL HUBBELL ELECTRICAL
Description
RC101W DUPLEX SWITCH ; 15A 1P 120VAC
Toggle Switch; 15A Current; 120VAC Voltage; 1800W Power; 2 Single Pole; Snap Action; Two Position Contact; Screw Mounting; Side Wired; Residential
Part #
RC101W
BDI #
25199009
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Switches/RC101W/p/25199009
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39122214
Weight / Kilogram
0
Product Group - BDI
E02314
Harmonized Tariff Code
8536.50.90.40
Noun
Switch
Keyword String
Toggle
Manufacturer URL
https://www.hubbell.com
Product Detail
Toggle Switch
Product Specification
15A Current; 120VAC Voltage; 1800W Power; 2 Single Pole; Snap Action; Two Position Contact; Screw Mounting; Side Wired; Residential
Long Description
Toggle Switch; 15A Current; 120VAC Voltage; 1800W Power; 2 Single Pole; Snap Action; Two Position Contact; Screw Mounting; Side Wired; Residential