Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

109682 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25134575-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY4Njd8aW1hZ2UvanBlZ3xhREkwTDJobU1pOHhNREUwTWpJeE5UTTBNREEyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpRMU56VmZNekF3V0RNd01DNXFjR2N8YjVlZTFmNTcwNTk3ZWQ2MWIwNzQzMWE5Yjc3NDEzMmY1NDFhNGU2MjY2ZDkyMDY3NDVjZDFiY2FlZTRkZDg4NQ
25134575 Fasteners 

PERMA PERMA

109682

Description

109682 WASHER ; POR NON RETURNABLE DIN 127 B 10

Spring Lock Washer; 10MM Inside Diameter; 18.1MM Outside Diameter; 5.2MM Height; Spring Steel

Part #

109682

BDI #
25134575

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PERMA-TEC GMBH & CO. KG WWW.PERMA-TEC.COM
Minimum Buy Quantity
N/A
UNSPSC
31161811
Weight / Kilogram
0
Product Group - BDI
F00240
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Spring Lock
Manufacturer URL
https://www.perma-tec.com
Product Detail
Spring Lock Washer
Product Specification
10MM Inside Diameter; 18.1MM Outside Diameter; 5.2MM Height; Spring Steel
Long Description
Spring Lock Washer; 10MM Inside Diameter; 18.1MM Outside Diameter; 5.2MM Height; Spring Steel