![110016](/medias/INDXXXXXXXXX-25134627-300X300.jpg?context=bWFzdGVyfHJvb3R8MTEyNTZ8aW1hZ2UvanBlZ3xhREV5TDJnM055OHhNREUwTWpJd09EY3lNRGt5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpRMk1qZGZNekF3V0RNd01DNXFjR2N8ZThlYmY5M2UwNTkyN2FlYTA2N2FlODBiMjE3YTVlNDk3MGQ3MDZiNmYxYTRkZThiNDcwZTIxODI3MmQyZGIzNQ)
![110016](/medias/INDXXXXXXXXX-25134627-300X300.jpg?context=bWFzdGVyfHJvb3R8MTEyNTZ8aW1hZ2UvanBlZ3xhREV5TDJnM055OHhNREUwTWpJd09EY3lNRGt5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpRMk1qZGZNekF3V0RNd01DNXFjR2N8ZThlYmY5M2UwNTkyN2FlYTA2N2FlODBiMjE3YTVlNDk3MGQ3MDZiNmYxYTRkZThiNDcwZTIxODI3MmQyZGIzNQ)
PERMA
PERMA
110016
PERMA PERMA
Description
110016 MOUNTING BRACKET ; NON RETURNABLE STAR RAIL MOUNT 3PNT
Mounting Bracket; G1/4 Female Thread; STAR Rail Mount; 3 Point; Stainless Steel Material; Included 2 U-Bolts
Part #
110016
BDI #
25134627
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fasteners/110016/p/25134627
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131700
Weight / Kilogram
0
Product Group - BDI
F00234
Harmonized Tariff Code
8412.31.00.80
Noun
Bracket
Keyword String
Mounting
Manufacturer URL
https://www.perma-tec.com
Product Detail
Mounting Bracket
Product Specification
G1/4 Female Thread; STAR Rail Mount; 3 Point; Stainless Steel Material
Long Description
Mounting Bracket; G1/4 Female Thread; STAR Rail Mount; 3 Point; Stainless Steel Material; Included 2 U-Bolts