Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

13249797 https://www.bdiexpress.com/medias/INDXXXXXXXXX-24986281-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUwOHxpbWFnZS9qcGVnfGFEazBMMmhrWkM4eE1EVXdOams0TWpZMU16azRNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRFl5T0RGZk16QXdlRE13TUM1cWNHY3wxYWIwNGJhNDJjM2ZiODMwZTMxNDUwYWRmOGIwZmM3YTA0ZTc1MmI4YWQ5MmUzYmY1Mzc4NWY3MjBlOWZiNDJj
24986285 Fasteners 

SEW EURODRIVE SEW EURODRIVE

13249797

Description

13249797 ; SHIM W4140 125X140X0,15-ST

Shim; 125MM Inside Diameter; 140MM Outside Diameter; 0.15MM Thickness; Steel

Part #

13249797

BDI #
24986285

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SEW EURODRIVE
Minimum Buy Quantity
N/A
UNSPSC
31162815
Weight / Kilogram
0.005
Product Group - BDI
R00104
Harmonized Tariff Code
7211.29.45.00
Noun
Shim
Manufacturer URL
Product Detail
Shim
Product Specification
125MM Inside Diameter; 140MM Outside Diameter; 0.15MM Thickness; Steel
Long Description
Shim; 125MM Inside Diameter; 140MM Outside Diameter; 0.15MM Thickness; Steel