STABILUS LIFT-O-MAT
STABILUS LIFT-O-MAT
21 X 29 X 40 MM COMPRESSION SPRING
STABILUS LIFT-O-MAT STABILUS LIFT-O-MAT
Description
STABILUS LIFT-O-MAT 21 X 29 X 40 MM COMPRESSION SPRING
Compression Spring; 21MM X 29MM X 40MM
Part #
21 X 29 X 40 MM COMPRESSION SPRING
BDI #
15070795
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fasteners/21-X-29-X-40-MM-COMPRESSION-SPRING/p/15070795
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161904
Weight / Kilogram
0
Product Group - BDI
M02234
Noun
Spring
Keyword String
Compression
Product Detail
Compression Spring
Product Specification
Compression Spring; 21MM X 29MM X 40MM
Long Description
Compression Spring; 21MM X 29MM X 40MM
