https://www.bdiexpress.com/medias/INDXXXXXXXXX-21552396-300x300.jpg?context=bWFzdGVyfHJvb3R8NDMzOXxpbWFnZS9qcGVnfGFHUmxMMmcxTnk4eE1EYzNNRGcyTkRFM056RTRNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qRTFOVEl6T1RaZk16QXdlRE13TUM1cWNHY3w2MDg0YmE3NjdjM2NlYWMxYTUxYzAwNTEyZjNiZDZhNzNmOGVhMDFhNGMwY2UwNTJiODQ1ZDc3YzI3Nzc0MmU3
https://www.bdiexpress.com/medias/INDXXXXXXXXX-21552396-300x300.jpg?context=bWFzdGVyfHJvb3R8NDMzOXxpbWFnZS9qcGVnfGFHUmxMMmcxTnk4eE1EYzNNRGcyTkRFM056RTRNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qRTFOVEl6T1RaZk16QXdlRE13TUM1cWNHY3w2MDg0YmE3NjdjM2NlYWMxYTUxYzAwNTEyZjNiZDZhNzNmOGVhMDFhNGMwY2UwNTJiODQ1ZDc3YzI3Nzc0MmU3
MAK-A-KEY
MAK-A-KEY
300606-305
MAK-A-KEY MAK-A-KEY
Description
6MM SQX305MM UNDERSIZED KEYSTOCK CS ; PLAIN
Keystock; 6MM X 6MM X 305MM C45K Undersize
Part #
300606-305
BDI #
21516412
Details
1.29
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Fasteners/300606-305/p/21516412
Your Price
$ 1.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163208
Weight / Kilogram
0.09
Product Group - BDI
R00104
Noun
Keystock
Weight / LBS
0.189955
Product Detail
Keystock
Product Specification
Keystock; 6MM X 6MM X 305MM C45K Undersize
Long Description
Keystock; 6MM X 6MM X 305MM C45K Undersize
