Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

30365 https://www.bdiexpress.com/medias/INDPRBXXXXXX-30290-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MzV8aW1hZ2UvanBlZ3xhR1F5TDJnMU15OHhNRFF6TWpnNU56STFNelF3Tmk5SlRrUlFVa0pZV0ZoWVdGaGZNekF5T1RCZk16QXdlRE13TUM1cWNHY3wxYTljZDAyNWY2M2RjOTU2ZDVkZmU4ZDRjNDFlMTZlNWJjZWQ5NGRkYWQ4M2JlZmFlYThhZDIwNzFjZTBiYzFi
18243781 Fasteners 

PRECISION BRAND PROD PRECISION BRAND PROD

30365

Description

30365 GROUND FLAT STOCK ; 1"X3"X18" 0-1

Ground Flat Stock; Oil Hardening; O-1; 18" Length; 3" Width; 1" Thickness; Tool Steel Material; Ideal Material For Tool, Die, Punch, Template, Stripper Plate and General Precision Machine Part; Fully Spheroidized Structure

Part #

30365

BDI #
18243781

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PRECISION BRAND PRODUCTS INC.
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
6.94
EAN
0698158303656
Product Group - BDI
R00104
Noun
Flat Stock
Keyword String
Ground
Manufacturer URL
https://www.precisionbrand.com
Manufacturer Internal Number
30365
Product Detail
Ground Flat Stock
Product Specification
Oil Hardening; O-1; 18" Length; 3" Width; 1" Thickness; Tool Steel Material
Long Description
Ground Flat Stock; Oil Hardening; O-1; 18" Length; 3" Width; 1" Thickness; Tool Steel Material; Ideal Material For Tool, Die, Punch, Template, Stripper Plate and General Precision Machine Part; Fully Spheroidized Structure