

FLEXCO
FLEXCO
36SS ; 02378
FLEXCO FLEXCO
Description
36SS NR. 02378 FASTENER HOOK ; 12"STRIP 316L STAINLESS W/O PIN 12EA/BOX
Hook; Without Pin; Stainless Steel Material; 36 Size; Carder Hook; 2.4MM To 3.2MM Belt Thickness; 50MM Minimum Pulley Diameter; 300MM Strip Length; For Conveyor Belt Fastener System
Part #
36SS ; 02378
BDI #
17225744
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fasteners/36SS-;-02378/p/17225744
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162600
Weight / Kilogram
0.308
EAN
0697598023780
Product Group - BDI
M00132
Harmonized Tariff Code
8308.10.00.00
Noun
Hook
Manufacturer URL
https://www.flexco.com
Weight / LBS
79.3664
Product Detail
Hook
Product Specification
Hook; Without Pin; Stainless Steel Material; 36 Size; Carder Hook; 2.4MM To 3.2MM Belt Thickness; 50MM Minimum Pulley Diameter; 300MM Strip Length
Long Description
Hook; Without Pin; Stainless Steel Material; 36 Size; Carder Hook; 2.4MM To 3.2MM Belt Thickness; 50MM Minimum Pulley Diameter; 300MM Strip Length; For Conveyor Belt Fastener System