PRECISION BRAND PROD
PRECISION BRAND PROD
42355
PRECISION BRAND PROD PRECISION BRAND PROD
Description
42355 SHIM ; 075"X3"X3" 300 SS SLTD 5/PAK
Slotted Shim; 3" Length; 3" Width; 0.075" Thickness; Stainless Steel; Pack Of 5; Tab Makes Shim Placement Easier And Safer While Eliminating The Need To Place Hands Under The Machinery During Installation Or Removal Of Shim; Each Shim Marked With Thickness In Decimal And Metric; Slotted Shim Is The Best Way To Solve Alignment And Leveling Problems On Motors, Pumps, Generators and Other Plant Machinery; Slotted Shims Are Economical, Safe And Accurate; Reduce Labor Costs By Eliminating Hand Cutting And Reduce Downtime By Eliminating Shim Preparation
Part #
42355
BDI #
27579329
Details
66.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/42355/p/27579329
Your Price
$ 66.33 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31231403
Weight / Kilogram
4.48
EAN
0698158423552
Product Group - BDI
R00104
Noun
Shim
Keyword String
Slotted
Manufacturer URL
https://www.precisionbrand.com
Manufacturer Internal Number
42355
Product Detail
Slotted Shim
Product Specification
3" Length; 3" Width; 0.075" Thickness; Stainless Steel; Pack Of 5
Long Description
Slotted Shim; 3" Length; 3" Width; 0.075" Thickness; Stainless Steel; Pack Of 5; Tab Makes Shim Placement Easier And Safer While Eliminating The Need To Place Hands Under The Machinery During Installation Or Removal Of Shim; Each Shim Marked With Thickness In Decimal And Metric; Slotted Shim Is The Best Way To Solve Alignment And Leveling Problems On Motors, Pumps, Generators and Other Plant Machinery; Slotted Shims Are Economical, Safe And Accurate; Reduce Labor Costs By Eliminating Hand Cutting And Reduce Downtime By Eliminating Shim Preparation