

MSA
MSA
63162-00A
MSA MSA
Description
63162-00A PERSONAL FALL LIMITER ; 2.4M V-EDGE (TWIN) AL REBAR
Lanyard; 8' Length; AL36CL Locking Pin Connection Type; Snap Hook Type; English Language; 310 LB Load Capacity; Stainless Steel Material; 2 Legs; Self-Retracting Lifeline Style; Fall Limiter Type; Used With Harness; For Construction | General Industry | Oil | Gas | Utilities | Working at Height
Part #
63162-00A
BDI #
27896227
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fasteners/63162-00A/p/27896227
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46182302
Weight / Kilogram
0
Product Group - BDI
S00262
Harmonized Tariff Code
7318.29.00.00
Noun
Lanyard
Manufacturer URL
https://www.msasafetyworks.com
Product Detail
Lanyard
Product Specification
8' Length; AL36CL Locking Pin Connection Type; Snap Hook Type; English Language; 310 LB Load Capacity; Stainless Steel Material; 2 Legs; Self-Retracting Lifeline Style; Fall Limiter Type
Long Description
Lanyard; 8' Length; AL36CL Locking Pin Connection Type; Snap Hook Type; English Language; 310 LB Load Capacity; Stainless Steel Material; 2 Legs; Self-Retracting Lifeline Style; Fall Limiter Type; Used With Harness; For Construction | General Industry | Oil | Gas | Utilities | Working at Height