Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/WarehouseStore/_ui/desktop/green/images/missing-product-300x300-en.jpg 6406
21538033 Fasteners 

IDEAL-TRIDON IDEAL-TRIDON

6406

Description

6406 HOSE CLAMP

Hose Clamp; Stainless Steel 410 Bolt/Screw Material; Slotted Hex Head Bolt/Screw Type; 7/8" Maximum Clamp Diameter; 3/8" Minimum Clamp Diameter; 3/8" Maximum Hose Inside Diameter; 5/16" Minimum Hose Inside Diameter; Band and Amplifier/Buckle Locking Type; 201 Stainless Steel/301; Housing and Amplifier; Band Material; 9/16" Nominal Width

Part #

420-6406

BDI #
21538033

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
IDEAL CLAMP PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
4.17
EAN
0078575640600
Product Group - BDI
F02234
Noun
Clamp
Keyword String
Hose
Manufacturer Item Number
420-6406
Weight / LBS
0.03
Product Detail
Hose Clamp
Product Specification
Stainless Steel 410 Bolt/Screw Material; Slotted Hex Head Bolt/Screw Type; 7/8" Maximum Clamp Diameter; 3/8" Minimum Clamp Diameter; 3/8" Maximum Hose Inside Diameter; 5/16" Minimum Hose Inside Diameter; Band and Amplifier/Buckle Locking Type; 201 Stainless Steel/301; Housing and Amplifier; Band Material; 9/16" Nominal Width
Long Description
Hose Clamp; Stainless Steel 410 Bolt/Screw Material; Slotted Hex Head Bolt/Screw Type; 7/8" Maximum Clamp Diameter; 3/8" Minimum Clamp Diameter; 3/8" Maximum Hose Inside Diameter; 5/16" Minimum Hose Inside Diameter; Band and Amplifier/Buckle Locking Type; 201 Stainless Steel/301; Housing and Amplifier; Band Material; 9/16" Nominal Width