GRAY TOOLS
GRAY TOOLS
82529
GRAY TOOLS GRAY TOOLS
Description
82529 SNAP RING PLIER ; HD INTERNAL 29
Retaining Ring Plier; Retaining Ring Plier; Heavy-Duty; 0.15" Tip; 29MM Len; 6-1/2 To 10-1/2 Range Capacity; With Straight Tip
Part #
82529
BDI #
17795063
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fasteners/82529/p/17795063
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112100
Weight / Kilogram
2.268
EAN
0067965027428
Product Group - BDI
G00190
Noun
Plier
Product Detail
Retaining Ring Plier
Product Specification
Retaining Ring Plier; Heavy-Duty; 0.15" Tip; 29MM Length; 6-1/2 To 10-1/2 Range Capacity
Long Description
Retaining Ring Plier; Retaining Ring Plier; Heavy-Duty; 0.15" Tip; 29MM Len; 6-1/2 To 10-1/2 Range Capacity; With Straight Tip