Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg BLZ.SN4-6,3-1041
24858816 Fasteners 

FAG FAG

BLZ.SN4-6,3-1041

Description

BLZ.SN4-6,3-1041 CAGE BOLT ; POR NON RETURNABLE 5MM ID X 7MM OD

Cage Bolt; 7.2MM Outside Diameter; 9.2MM Width

Part #

BLZ.SN4-6,3-1041

BDI #
24858816

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31161600
Weight / Kilogram
2
EAN
4047643206587
Product Group - BDI
F00240
Noun
Bolt
Keyword String
Cage
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.004
Product Detail
Cage Bolt
Product Specification
7.2MM Outside Diameter; 9.2MM Width
Long Description
Cage Bolt; 7.2MM Outside Diameter; 9.2MM Width