17227771
Fasteners
FLEXCO
FLEXCO
C531 ; 70030
FLEXCO FLEXCO
Description
C531 NR. 70030 V BELT
Fastner Set; Belting Size C; Fastener Material Steel
Part #
70030
BDI #
17227771
Details
1047.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/C531-;-70030/p/17227771
Your Price
$ 1,047.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.544
EAN
0697598700308
Product Group - BDI
M02236
Noun
Fastner Set
Weight / LBS
1.10231
Product Detail
Fastner Set
Product Specification
Fastner Set; Belting Size C; Fastener Material Steel
Long Description
Fastner Set; Belting Size C; Fastener Material Steel