ANDERTON
ANDERTON
D1300-0750
ANDERTON ANDERTON
Description
D1300-0750 RETAINING RING ; 75 MM STANDARD INTERNAL
Circlip; 75MM Dia X 2.5MM Thickness; Carbon Spring Steel; Phosphate and Oil Finish; Internal
Part #
D1300-0750
BDI #
17060487
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fasteners/D1300-0750/p/17060487
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163226
Weight / Kilogram
0
Product Group - BDI
F00234
Noun
Circlip
Product Detail
Circlip
Product Specification
Circlip; 75MM Dia X 2.5MM Thickness; Carbon Spring Steel; Phosphate and Oil Finish; Internal
Long Description
Circlip; 75MM Dia X 2.5MM Thickness; Carbon Spring Steel; Phosphate and Oil Finish; Internal