Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E43902 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25119751-300X300.jpg?context=bWFzdGVyfHJvb3R8ODM3MnxpbWFnZS9qcGVnfGFHSTFMMmhpWkM4eE1EQTNOalU0TURjd09ETTRNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNVGszTlRGZk16QXdXRE13TUM1cWNHY3w0NWUxZTgzOWE0NjQ5ODAzODYzODZmMTMyYmY0MTUxOGVkMzAxODRkNzk4NTMzYTNjOWU3ZmJiYjc3NmQzZTg2
25119751 Fasteners 

IFM EFECTOR IFM EFECTOR

E43902

Description

E43902 LOCK NUT ; G3/4 BSPP THREAD

Lock Nut; 50MM External Diameter; White Color; POM Material; -25 to 80 Degree C Ambient Temperature; For Mounting Adapter

Part #

E43902

BDI #
25119751

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
IFM EFECTOR
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.01
Product Group - BDI
F00240
Harmonized Tariff Code
7318.16.00.30
Noun
Nut
Keyword String
Lock
Manufacturer URL
https://www.ifm.com
Weight / LBS
0.02954
Product Detail
Lock Nut
Product Specification
50MM External Diameter; White Color; POM Material; -25 to 80 Degree C Ambient Temperature
Long Description
Lock Nut; 50MM External Diameter; White Color; POM Material; -25 to 80 Degree C Ambient Temperature; For Mounting Adapter