https://www.bdiexpress.com/medias/INDXXXXXXXXX-24996873-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NDh8aW1hZ2UvanBlZ3xhRGhtTDJoak5DOHhNRFExTkRBMk56SXhOalF4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RZNE56TmZNekF3ZURNd01DNXFjR2N8MDc1MzBmYTg1MTkxODA3ZjFlZjM1OTNiNDgyMjhhMzMwOWMwYzg5MjNiN2ZiNWVlOWYyOTQ4MTEzMWVmZTkxOQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24996873-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NDh8aW1hZ2UvanBlZ3xhRGhtTDJoak5DOHhNRFExTkRBMk56SXhOalF4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RZNE56TmZNekF3ZURNd01DNXFjR2N8MDc1MzBmYTg1MTkxODA3ZjFlZjM1OTNiNDgyMjhhMzMwOWMwYzg5MjNiN2ZiNWVlOWYyOTQ4MTEzMWVmZTkxOQ
ELESA+GANTER
ELESA+GANTER
GN 617.1-10-AKN-NI
ELESA+GANTER ELESA+GANTER
Description
GN 617.1-10-AKN-NI INDEXING PLUNGER
Indexing Plunger; 10MM Pin Diameter; M20 X 1.5; 25MM Outside Diameter; 91MM Length; Stainless Steel Knob; With Lock Nut
Part #
GN 617.1-10-AKN-NI
BDI #
24996873
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fasteners/GN-617-1-10-AKN-NI/p/24996873
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162400
Weight / Kilogram
0
Product Group - BDI
F00240
Harmonized Tariff Code
7318.29.00.00
Noun
Plunger
Keyword String
Indexing
Manufacturer URL
https://www.elesa.com
Product Detail
Indexing plunger
Product Specification
10MM Pin Diameter; M20 X 1.5; 25MM Outside Diameter; 91MM Length; Stainless Steel Knob; With Lock Nut
Long Description
Indexing Plunger; 10MM Pin Diameter; M20 X 1.5; 25MM Outside Diameter; 91MM Length; Stainless Steel Knob; With Lock Nut

