Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HO-334ST PD https://www.bdiexpress.com/medias/INDXXXXXXXXX-21476058-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg2NzJ8aW1hZ2UvanBlZ3xhR0psTDJoaVppODVPREkxTXpZM05UZzRPRGswTDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFEzTmpBMU9GOHpNREI0TXpBd0xtcHdad3xhZTNhOWY5MjliOThjYTEwNjRmODM3NWQwOGE0YzIyMzExYTc1ZDhiMmRlMzA5ZTdlNDM2NWNhMGUyZGUxMTM3
21475968 Fasteners 

ROTOR CLIP ROTOR CLIP

HO-334ST PD

Description

HO-334ST PD RETAINING RING ; POR 3-11/32IN PHOSPATE CARBON STEEL

Retaining Ring; 3.346" Housing Dia X 0.109" Thickness; Carbon Spring Steel; Phosphate and Oil Coating; Internal Retaining With Lug

Part #

HO-334ST PD

BDI #
21475968

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

759.84 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 759.84 / each BDIExpress
QTY

Inventory

Total: 210

Category
Brand
Manufacturer Name
ROTOR CLIP
Minimum Buy Quantity
N/A
UNSPSC
31163202
Weight / Kilogram
0.03
Product Group - BDI
F00234
Noun
Ring
Keyword String
Retaining
Weight / LBS
0.065
Product Detail
Retaining Ring
Product Specification
Retaining Ring; 3.346" Housing Dia X 0.109" Thickness; Carbon Spring Steel; Phosphate and Oil Coating; Internal Retaining With Lug
Long Description
Retaining Ring; 3.346" Housing Dia X 0.109" Thickness; Carbon Spring Steel; Phosphate and Oil Coating; Internal Retaining With Lug