Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HS312 https://www.bdiexpress.com/medias/MFRDVCXXXXXX-HS10-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE2NnxpbWFnZS9qcGVnfGFEUXpMMmhsTUM4eE1EazNOVEUzTVRnM01EYzFNQzlOUmxKRVZrTllXRmhZV0ZoZlNGTXhNRjh6TURCNE16QXdMbXB3Wnd8ODgyYWE2ZGI3M2E5ZDhjZGE3MDNiMWY2M2FhMTUyMDVkMGI5MmE2NDVkMmRmZTYwNjIwZmQ4OGIyNGM2MmFiMA
17285627 Fasteners 

DIXON VALVE DIXON VALVE

HS312

Description

HS312 WORM GEAR CLAMP ; 9/16" W/SS BAND 10/BOX

Hose Clamp; SAE 1018 Case-Hardened Chrome Zinc-Plated Steel Bolt/Screw Material; 5/16" Bolt/Screw Nominal Size; Slotted Hex Head Bolt/Screw Type; 20" Maximum Hose Outside Diameter; 17-1/8" Minimum Hose Outside Diameter; Worm Drive Buckle-Grooved Band Locking Type; SAE 300 Stainless Steel Band and Housing Material; 10 EA/Box Quantity; 50In-Lbs Nominal Torque; 9/16" Nominal Width

Part #

HS312

BDI #
17285627

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.118
Product Group - BDI
F02234
Noun
Clamp
Keyword String
Hose
Manufacturer Item Number
238-HS312
Product Detail
Hose Clamp
Product Specification
SAE 1018 Case-Hardened Chrome Zinc-Plated Steel Bolt/Screw Material; 5/16" Bolt/Screw Nominal Size; Slotted Hex Head Bolt/Screw Type; 20" Maximum Hose Outside Diameter; 17-1/8" Minimum Hose Outside Diameter; Worm Drive Buckle-Grooved Band Locking Type; SAE 300 Stainless Steel Band and Housing Material; 10 EA/Box Quantity; 50In-Lbs Nominal Torque; 9/16" Nominal Width
Long Description
Hose Clamp; SAE 1018 Case-Hardened Chrome Zinc-Plated Steel Bolt/Screw Material; 5/16" Bolt/Screw Nominal Size; Slotted Hex Head Bolt/Screw Type; 20" Maximum Hose Outside Diameter; 17-1/8" Minimum Hose Outside Diameter; Worm Drive Buckle-Grooved Band Locking Type; SAE 300 Stainless Steel Band and Housing Material; 10 EA/Box Quantity; 50In-Lbs Nominal Torque; 9/16" Nominal Width