DIXON VALVE
DIXON VALVE
HS40
DIXON VALVE DIXON VALVE
Description
HS40 WORM GEAR CLAMP ; 2 1/16"-3" 300 SS BAND
Hose Clamp; SAE 1018 Case-Hardened Chrome Zinc-Plated Steel Bolt/Screw Material; 5/16" Bolt/Screw Nominal Size; Slotted Hex Head Bolt/Screw Type; 3" Maximum Hose Outside Diameter; 2-1/16" Minimum Hose Outside Diameter; Worm Drive Buckle-Grooved Band Locking Type; SAE 300 Stainless Steel Band and Housing Material; 10 EA/Box Quantity; 50In-Lbs Nominal Torque; 1/2" Nominal Width
Part #
HS40
BDI #
17285630
Details
3.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/HS40/p/17285630
Your Price
$ 3.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.031
Product Group - BDI
F02234
Noun
Clamp
Keyword String
Hose
Manufacturer Item Number
238-HS40
Product Detail
Hose Clamp
Product Specification
SAE 1018 Case-Hardened Chrome Zinc-Plated Steel Bolt/Screw Material; 5/16" Bolt/Screw Nominal Size; Slotted Hex Head Bolt/Screw Type; 3" Maximum Hose Outside Diameter; 2-1/16" Minimum Hose Outside Diameter; Worm Drive Buckle-Grooved Band Locking Type; SAE 300 Stainless Steel Band and Housing Material; 10 EA/Box Quantity; 50In-Lbs Nominal Torque; 1/2" Nominal Width
Long Description
Hose Clamp; SAE 1018 Case-Hardened Chrome Zinc-Plated Steel Bolt/Screw Material; 5/16" Bolt/Screw Nominal Size; Slotted Hex Head Bolt/Screw Type; 3" Maximum Hose Outside Diameter; 2-1/16" Minimum Hose Outside Diameter; Worm Drive Buckle-Grooved Band Locking Type; SAE 300 Stainless Steel Band and Housing Material; 10 EA/Box Quantity; 50In-Lbs Nominal Torque; 1/2" Nominal Width