17285950
Fasteners
DIXON VALVE
DIXON VALVE
LS188
DIXON VALVE DIXON VALVE
Description
LS188 WORM GEAR CLAMP ; 1/2" 301SS (2-1/16" TO 12-5/16")
Hose Clamp; Carbon Steel Bolt/Screw Material; 12-5/16" Maximum Hose Outside Diameter; 2-1/16" Minimum Hose Outside Diameter; Worm Drive Buckle-Grooved Band With Quick Release Locking Type; Stainless Steel 301 Material; 10/Box Quantity; 30In-Lbs Nominal Torque
Part #
LS188
BDI #
17285950
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Fasteners/LS188/p/17285950
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.059
Product Group - BDI
F02234
Noun
Clamp
Keyword String
Hose
Manufacturer Item Number
238-LS188
Weight / LBS
0.13
Product Detail
Hose Clamp
Product Specification
Carbon Steel Bolt/Screw Material; 12-5/16" Maximum Hose Outside Diameter; 2-1/16" Minimum Hose Outside Diameter; Worm Drive Buckle-Grooved Band With Quick Release Locking Type; Stainless Steel 301 Material; 10/Box Quantity; 30In-Lbs Nominal Torque
Long Description
Hose Clamp; Carbon Steel Bolt/Screw Material; 12-5/16" Maximum Hose Outside Diameter; 2-1/16" Minimum Hose Outside Diameter; Worm Drive Buckle-Grooved Band With Quick Release Locking Type; Stainless Steel 301 Material; 10/Box Quantity; 30In-Lbs Nominal Torque


