EBC
EBC
M6X1 SS304 9.95MM
EBC EBC
Description
M6X1 SS304 9.95MM HEX NUT
Hex Nut; M6 X 1MM; 304 Stainless Steel; 9.95MM
Part #
M6X1 SS304 9.95MM
BDI #
21488577
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fasteners/M6X1-SS304-9-95MM/p/21488577
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161726
Weight / Kilogram
0.05
Product Group - BDI
F00240
Noun
Nut
Keyword String
Hex
Product Specification
Hex Nut; M6 X 1MM; 304 Stainless Steel; 9.95MM
Long Description
Hex Nut; M6 X 1MM; 304 Stainless Steel; 9.95MM