Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

0304-C-04 https://www.bdiexpress.com/medias/INDBNEXXXXXX-0304-C-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQxMDJ8aW1hZ2UvanBlZ3xhR0psTDJoaVl5OHhNRFUwT1RBd09ERXdOVFV3TWk5SlRrUkNUa1ZZV0ZoWVdGaGZNRE13TkY5RFh6RmZNekF3ZURNd01DNXFjR2N8YmVjYWY4ZjMzZWFhMTA3ZTQxZGQ5NWNjNDEzMjc0MjNlMWQ2MGM2ZmY0MDBlM2Q5ZWVkYmE5ZDM2N2EyMDJlNw
17201556 Nuts Bolts Screws 

BRENNAN BRENNAN

0304-C-04

Description

0304-C-04 JIC CAP NUT ; 1/4" TUBE OD 7/16IN-20 JIC 0.594" LG

Tube Cap Nut; 1/4" Tube Outer Diameter; 7/16"-20 TPI JIC; 0.594" Length; Steel Material

Part #

0304-C-04

BDI #
17201556

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

0.49 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 0.49 / each BDIExpress
QTY

Inventory

Total: 6

Brand
Manufacturer Name
BRENNAN INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
31161705
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Nut
Keyword String
Tube Cap
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Cap Nut
Product Specification
1/4" Tube Outer Diameter; 7/16"-20 TPI JIC; 0.594" Length; Steel Material
Long Description
Tube Cap Nut; 1/4" Tube Outer Diameter; 7/16"-20 TPI JIC; 0.594" Length; Steel Material