

17201580
Nuts Bolts Screws
BRENNAN
BRENNAN
0304-C-20
BRENNAN BRENNAN
Description
0304-C-20 JIC CAP NUT ; 1-1/4" TUBE OD 1-5/8IN-12 JIC 1.062" LG
Tube Cap Nut; 1-1/4" Tube Outer Diameter; 1-5/8"-12 TPI JIC; 1.062" Length; Steel Material
Part #
0304-C-20
BDI #
17201580
Details
13.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fasteners/Nuts-Bolts-Screws/0304-C-20/p/17201580
Your Price
$ 13.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161705
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Nut
Keyword String
Tube Cap
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Cap Nut
Product Specification
1-1/4" Tube Outer Diameter; 1-5/8"-12 TPI JIC; 1.062" Length; Steel Material
Long Description
Tube Cap Nut; 1-1/4" Tube Outer Diameter; 1-5/8"-12 TPI JIC; 1.062" Length; Steel Material