Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

07119-106X173 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25100880-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE5MDR8aW1hZ2UvanBlZ3xhREF6TDJoa01pOHhNREEzTmpVeE16YzJNek0xT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURBNE9EQmZNekF3V0RNd01DNXFjR2N8Y2Y0Y2ZkOTJjZGFmMWEyNjEwMTdhNmM4YWIyMWZlOWVmZTE1YWI4ODUyNWFlNTBkNTAxMTkyMGNjMTMzMjY4YQ
25100880 Nuts Bolts Screws 

NORELEM IND SUPPLY NORELEM IND SUPPLY

07119-106X173

Description

NORELEM IND SUPPLY 07119-106X173

Thrust Screw; M6 Thread; 17.3MM Length; Polyacetal Thrust Pin; Steel; Black Oxide Finish; Grade 10.9; 3MM Hex Socket

Part #

07119-106X173

BDI #
25100880

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NORELEM INDUSTRIAL SUPPLY
Minimum Buy Quantity
N/A
UNSPSC
31161500
Weight / Kilogram
0
Product Group - BDI
F00240
Harmonized Tariff Code
7318.15.20.95
Noun
Screw
Keyword String
Thrust
Manufacturer URL
https://www.norelem.com
Product Detail
Thrust Screw
Product Specification
M6 Thread; 17.3MM Length; Polyacetal Thrust Pin; Steel; Black Oxide Finish; Grade 10.9; 3MM Hex Socket
Long Description
Thrust Screw; M6 Thread; 17.3MM Length; Polyacetal Thrust Pin; Steel; Black Oxide Finish; Grade 10.9; 3MM Hex Socket