https://www.bdiexpress.com/medias/INDXXXXXXXXX-24998400-300X300.jpg?context=bWFzdGVyfHJvb3R8MTMwMDl8aW1hZ2UvanBlZ3xhR0UxTDJneU15OHhNREEzTmpZNE9UYzJNREk0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RnME1EQmZNekF3V0RNd01DNXFjR2N8Y2VlYWY0OTkyMTJkZDg2ZmY3MzYyNzFjODA2YzJkYjk3MDYyOTJmODJhYmMzNWNhOWYzNDZhNDM0M2JjYzJhMw
NORELEM IND SUPPLY
NORELEM IND SUPPLY
07119-206X265
NORELEM IND SUPPLY NORELEM IND SUPPLY
Description
NORELEM IND SUPPLY 07119-206X265
Thrust Screw; M6 Thread; 26.5MM Length; Brass Thrust Pin; Steel; Black Oxide Finish; Grade 10.9; 3MM Hex Socket; Nylon Long-Lok Thread Lock
Part #
07119-206X265
BDI #
24998652
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fasteners/Nuts-Bolts-Screws/07119-206X265/p/24998652
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161500
Weight / Kilogram
0.04
Product Group - BDI
F00234
Harmonized Tariff Code
7318.15.20.95
Noun
Screw
Keyword String
Thrust
Manufacturer URL
https://www.norelem.com
Product Detail
Thrust Screw
Product Specification
M6 Thread; 26.5MM Length; Brass Thrust Pin; Steel; Black Oxide Finish; Grade 10.9; 3MM Hex Socket; Nylon Long-Lok Thread Lock
Long Description
Thrust Screw; M6 Thread; 26.5MM Length; Brass Thrust Pin; Steel; Black Oxide Finish; Grade 10.9; 3MM Hex Socket; Nylon Long-Lok Thread Lock