18248185
螺纹连接
PRECISION BRAND PROD
PRECISION BRAND PROD
12980
PRECISION BRAND PROD PRECISION BRAND PROD
描述
PRECISION BRAND PROD 12980
Socket Head Cap Screw Kit; 255 Piece; Steel Material; Includes 25 pieces each of: M4 X 0.7MM by 10MM, 12MM, 20MM and 25MM, M5 X 0.8MM by 12MM and 20MM, 10 pieces each Each of M5 X 0.8MM by 25MM and 30MM, M6 X 1.0MM by 12MM, 20MM, 25MM, 30MM and 40MM, M8 X 1.25MM by 20MM, 25MM and 30MM, 3 pieces M8 X 1.25MM X 40MM and 2 pieces M8 X 1.25 X 45MM Socket Head Cap Screw; Handy Kit For Shop Toolroom or Toolbox
制造商部件号
12980
BDI部件号
18248185
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%B4%A7%E5%9B%BA%E4%BB%B6/%E8%9E%BA%E7%BA%B9%E8%BF%9E%E6%8E%A5/12980/p/18248185
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0698158129805
重量 / Kilogram
1.755
Product Group - BDI
F00240
名称
Kit
关键字串
Cap Screw
制造商内部编号
12980
产品明细
Socket Head Cap Screw Kit
产品规格
255 Piece; Steel Material
详细描述
Socket Head Cap Screw Kit; 255 Piece; Steel Material; Includes 25 pieces each of: M4 X 0.7MM by 10MM, 12MM, 20MM and 25MM, M5 X 0.8MM by 12MM and 20MM, 10 pieces each Each of M5 X 0.8MM by 25MM and 30MM, M6 X 1.0MM by 12MM, 20MM, 25MM, 30MM and 40MM, M8 X 1.25MM by 20MM, 25MM and 30MM, 3 pieces M8 X 1.25MM X 40MM and 2 pieces M8 X 1.25 X 45MM Socket Head Cap Screw; Handy Kit For Shop Toolroom or Toolbox