https://www.bdiexpress.com/medias/INDXXXXXXXXX-25164331-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQyOXxpbWFnZS9qcGVnfGFHVXlMMmhsT0M4eE1ESTVOakEzTURZek5UVTFNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOalF6TXpGZk16QXdlRE13TUM1cWNHY3xhZGM0YWI0NjM0NzUyNWI5ZTIwNTJjYWFjNTFkODIxYjZlN2Q1NmE5MjgzODUzM2Q1NjZhMDhiY2MyNGU5Yjhk
WURTH
WURTH
218425 4,2x25 WKRĘT OPAK-250szt.
WURTH WURTH
Description
WURTH 218425 4,2x25 WKRĘT OPAK-250szt.
Drilling Screw; Pan Head; 4.2MM Diameter; 25MM Length; 11MM Head Diameter; 2.6MM Head Height; 3.7MM Drill Tip Length; With Collar; H2 Internal Drive; Self Tapping; Steel; Zinc Plated; 250 Per Pack
Part #
218425 4,2x25 WKRĘT OPAK-250szt.
BDI #
25164333
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fasteners/Nuts-Bolts-Screws/218425-4,2x25-WKR%C4%98T-OPAK-250szt-/p/25164333
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161528
Weight / Kilogram
0.2
Product Group - BDI
G00190
Harmonized Tariff Code
7318.15.80.85
Noun
Screw
Keyword String
Drilling
Manufacturer URL
https://www.wurthusa.com
Product Detail
Drilling Screw
Product Specification
Pan Head; 4.2MM Diameter; 25MM Length; 11MM Head Diameter; 2.6MM Head Height; 3.7MM Drill Tip Length; With Collar; H2 Internal Drive; Self Tapping; Steel; Zinc Plated; 250 Per Pack
Long Description
Drilling Screw; Pan Head; 4.2MM Diameter; 25MM Length; 11MM Head Diameter; 2.6MM Head Height; 3.7MM Drill Tip Length; With Collar; H2 Internal Drive; Self Tapping; Steel; Zinc Plated; 250 Per Pack