https://www.bdiexpress.com/medias/INDORSAPR023-383-5AJST4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3NTJ8aW1hZ2UvanBlZ3xhRGRtTDJnek1DOHhNRFE1TmpZeU9UVTNNVFl4TkM5SlRrUlBVbE5CVUZJd01qTmZNemd6WHpWQlNsTlVORjh6TURCNE16QXdMbXB3Wnd8ZDhhOWYwY2Y2MmUxYzBlNGFhMGRhZjNjM2IzY2U5ZTQzYjQ2YTFhMmQyZTc1ZDA1NGRiNDBhNDY3MDQ4Y2ExMg
INGERSOLL RAND
INGERSOLL RAND
5AJST4
INGERSOLL RAND INGERSOLL RAND
Description
5AJST4 ASSY TOOL PISTOL GRIP AIR DRILL
Pneumatic Screwdriver; 17 CFM Nominal Air Consumption; Trigger Control Type; 1/4" Drive Nominal Size; 4500 RPM Free Nominal Speed; Pistol Grip Handle Type; 1/4" NPT Inlet Size; 75 dB Maximum Noise Level; 2.3 N-m Maximum Torque; 0 N-m Minimum Torque
Part #
5AJST4
BDI #
18013530
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fasteners/Nuts-Bolts-Screws/5AJST4/p/18013530
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
1.133
EAN
0663023012216
Product Group - BDI
G00140
Noun
Screwdriver
Keyword String
Pneumatic
Manufacturer URL
https://powertools.ingersollrand.com
Manufacturer Item Number
383-5AJST4
Product Detail
Pneumatic Screwdriver
Product Specification
17 CFM Nominal Air Consumption; Trigger Control Type; 1/4" Drive Nominal Size; 4500 RPM Free Nominal Speed; Pistol Grip Handle Type; 1/4" NPT Inlet Size; 75 dB Maximum Noise Level; 2.3 N-m Maximum Torque; 0 N-m Minimum Torque
Long Description
Pneumatic Screwdriver; 17 CFM Nominal Air Consumption; Trigger Control Type; 1/4" Drive Nominal Size; 4500 RPM Free Nominal Speed; Pistol Grip Handle Type; 1/4" NPT Inlet Size; 75 dB Maximum Noise Level; 2.3 N-m Maximum Torque; 0 N-m Minimum Torque