https://www.bdiexpress.com/medias/INDXXXXXXXXX-25188701-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MjR8aW1hZ2UvanBlZ3xhRE00TDJobU55OHhNREk1TnpFNU16YzFPRGMxTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RnM01ERmZNekF3ZURNd01DNXFjR2N8ZTIyYWZhNDFkNjk1OTc2NmE1YThjODY2N2VhY2Q1YTczNTZmMDBhOTM2NDNjZTE0MDExYWJhZjI3YjExM2UzMQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25188701-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MjR8aW1hZ2UvanBlZ3xhRE00TDJobU55OHhNREk1TnpFNU16YzFPRGMxTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RnM01ERmZNekF3ZURNd01DNXFjR2N8ZTIyYWZhNDFkNjk1OTc2NmE1YThjODY2N2VhY2Q1YTczNTZmMDBhOTM2NDNjZTE0MDExYWJhZjI3YjExM2UzMQ
RBC BEARINGS
RBC BEARINGS
61-12721
RBC BEARINGS RBC BEARINGS
Description
61-12721 NUT ; EXPE12 M13X0.75
Balanced Nut; M13 X 0.75 Female Thread; 16.7MM Outside Diameter; 14MM Length; 15MM Slot Width
Part #
61-12721
BDI #
25188701
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fasteners/Nuts-Bolts-Screws/61-12721/p/25188701
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
2.475
Product Group - BDI
F00240
Harmonized Tariff Code
7318.16.00.30
Noun
Nut
Keyword String
Balanced
Manufacturer URL
https://www.rbcbearings.com
Product Detail
Balanced Nut
Product Specification
M13 X 0.75 Female Thread; 16.7MM Outside Diameter; 14MM Length; 15MM Slot Width
Long Description
Balanced Nut; M13 X 0.75 Female Thread; 16.7MM Outside Diameter; 14MM Length; 15MM Slot Width

