https://www.bdiexpress.com/medias/INDXXXXXXXXX-25133172-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIwODB8aW1hZ2UvanBlZ3xhRFpqTDJnd015OHhNREUwTWpFNU5EUXdNVE14TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpNeE56SmZNekF3V0RNd01DNXFjR2N8N2FkMjZiZWQzNTM0NmMyNmYzNmMzMTQzOTg5YTY3OGU4MzRmMjQxMmU5Y2JjMDMwMzliMjJhODMxMmViMmM5YQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25133172-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIwODB8aW1hZ2UvanBlZ3xhRFpqTDJnd015OHhNREUwTWpFNU5EUXdNVE14TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpNeE56SmZNekF3V0RNd01DNXFjR2N8N2FkMjZiZWQzNTM0NmMyNmYzNmMzMTQzOTg5YTY3OGU4MzRmMjQxMmU5Y2JjMDMwMzliMjJhODMxMmViMmM5YQ
VICKERS
VICKERS
690339
VICKERS VICKERS
Description
690339 SCREW ; PVH57/63 SADDLE
Cap Screw; M4 X 0.7 Thread Size; 0.394" Thread Length; Carbon Steel Material; Flat Head Socket; For PVH57/63 Pump
Part #
690339
BDI #
25133172
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fasteners/Nuts-Bolts-Screws/690339/p/25133172
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161501
Weight / Kilogram
0
Product Group - BDI
F02234
Harmonized Tariff Code
7318.15.80.55
Noun
Screw
Keyword String
Cap
Manufacturer URL
https://www.eaton.com
Product Detail
Cap Screw
Product Specification
M4 X 0.7 Thread Size; 0.394" Thread Length; Carbon Steel Material; Flat Head Socket
Long Description
Cap Screw; M4 X 0.7 Thread Size; 0.394" Thread Length; Carbon Steel Material; Flat Head Socket; For PVH57/63 Pump

