https://www.bdiexpress.com/medias/INDXXXXXXXXX-21439204-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMxOHxpbWFnZS9qcGVnfGFHWmlMMmcwWVM4eE1EYzJPVEkyTXpBMk56RTJOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qRTBNemt5TURSZk16QXdlRE13TUM1cWNHY3wyYmUyMWVmNGMyN2RjNDM5YWE0YzNhNjBhZGRkNDUyOTQxZThlYmM0YTg1MGZjMWMyMzQ2ZGJlNzQwNzYwMzY5
https://www.bdiexpress.com/medias/INDXXXXXXXXX-21439204-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMxOHxpbWFnZS9qcGVnfGFHWmlMMmcwWVM4eE1EYzJPVEkyTXpBMk56RTJOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qRTBNemt5TURSZk16QXdlRE13TUM1cWNHY3wyYmUyMWVmNGMyN2RjNDM5YWE0YzNhNjBhZGRkNDUyOTQxZThlYmM0YTg1MGZjMWMyMzQ2ZGJlNzQwNzYwMzY5
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
92949A146 6-32 X 3/8
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
81026461 92949A146 6-32 X 3/8 ; SS SOCKET HEAD SCREW
Cap Screw; 6"-32 X 3/8" Thread Length; Right Hand; Button Head
Part #
92949A146 6-32 X 3/8
BDI #
21439204
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fasteners/Nuts-Bolts-Screws/92949A146-6-32-X-3-8/p/21439204
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161501
Weight / Kilogram
0
Product Group - BDI
F00240
Noun
Screw
Keyword String
Cap
Product Detail
Cap Screw
Product Specification
Cap Screw; 6"-32 X 3/8" Thread Length; Right Hand; Button Head
Long Description
Cap Screw; 6"-32 X 3/8" Thread Length; Right Hand; Button Head
