Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BS20M https://www.bdiexpress.com/medias/INDGRYEYEBLT-BS6M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNTN8aW1hZ2UvanBlZ3xhR0pqTDJnM015ODVOREl4TlRBMU1qazRORFl5TG1wd1p3fDhkNjBjMGU1MmFjNmQ4NmZiMmFkYjEwOWZjZmY4MjVhYTAxZjU2Y2RiOGVjOTA4ZDJlMjkyNjE0OGFhMzMxOTc
17787773 Nuts Bolts Screws 

GRAY TOOLS GRAY TOOLS

BS20M

Description

BS20M EYEBOLT ; SHOULDER 20MM THREAD

Eye Bolt; M20 X 2.5MM; 57MM Shank; 41MM Inner Diameter; 81MM Outer Diameter; 152.4MM Length; 2860 Lb Capacity; Forged; Carbon Steel; Self Colored

Part #

BS20M

BDI #
17787773

Details

99.07 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 99.07 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GRAY TOOLS
Minimum Buy Quantity
N/A
UNSPSC
31161610
Weight / Kilogram
0.685
EAN
0067965034396
Product Group - BDI
F00240
Noun
Bolt
Keyword String
Eye
Manufacturer URL
Product Detail
Eye Bolt
Product Specification
Eye Bolt; M20 X 2.5MM; 57MM Shank; 41MM Inner Diameter; 81MM Outer Diameter; 152.4MM Length; 2860 Lb Capacity; Forged; Carbon Steel; Self Colored
Long Description
Eye Bolt; M20 X 2.5MM; 57MM Shank; 41MM Inner Diameter; 81MM Outer Diameter; 152.4MM Length; 2860 Lb Capacity; Forged; Carbon Steel; Self Colored