https://www.bdiexpress.com/medias/INDXXXXXXXXX-25179055-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNTB8aW1hZ2UvanBlZ3xhRFExTDJnME1pOHhNREk1TkRjM01USXlNRFV4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4Tnprd05UVmZNekF3ZURNd01DNXFjR2N8NjA3NjU1M2E1NGQ1YzZlYTI2ZTI4NzdiMDVhMGViMTVmMjhmMDkxODNkMmU1YWM0OTU4ZjA3ODY5MDI3ZmI4Nw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25179055-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNTB8aW1hZ2UvanBlZ3xhRFExTDJnME1pOHhNREk1TkRjM01USXlNRFV4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4Tnprd05UVmZNekF3ZURNd01DNXFjR2N8NjA3NjU1M2E1NGQ1YzZlYTI2ZTI4NzdiMDVhMGViMTVmMjhmMDkxODNkMmU1YWM0OTU4ZjA3ODY5MDI3ZmI4Nw
IFM EFECTOR
IFM EFECTOR
E10026
IFM EFECTOR IFM EFECTOR
Description
E10026 HEX NUT
Hexagonal Nut; M18 X 1 Thread Size; PBT Material; 2 Per Pack; For Reliable Fixing of Sensor
Part #
E10026
BDI #
25179055
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fasteners/Nuts-Bolts-Screws/E10026/p/25179055
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161727
Weight / Kilogram
0
Product Group - BDI
F00240
Harmonized Tariff Code
7318.16.00.45
Noun
Nut
Keyword String
Hexagonal
Manufacturer URL
https://www.ifm.com
Weight / LBS
0.00772
Product Detail
Hexagonal Nut
Product Specification
M18 X 1 Thread Size; PBT Material; 2 Per Pack
Long Description
Hexagonal Nut; M18 X 1 Thread Size; PBT Material; 2 Per Pack; For Reliable Fixing of Sensor

