https://www.bdiexpress.com/medias/INDXXXXXXXXX-25197333-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA0OXxpbWFnZS9qcGVnfGFHTmpMMmhoTkM4eE1ESTVORGM1TkRVeE9EVTFPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhPVGN6TXpOZk16QXdlRE13TUM1cWNHY3w4N2ZlYzRiN2ZjODk3MzU0NWVlZWM1YjZlMjk1NDgwYTU2OTA0NjQwZmE5MTc0ZGRmYjZiZWNkZGFkYTA2YWI2
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25197333-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA0OXxpbWFnZS9qcGVnfGFHTmpMMmhoTkM4eE1ESTVORGM1TkRVeE9EVTFPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhPVGN6TXpOZk16QXdlRE13TUM1cWNHY3w4N2ZlYzRiN2ZjODk3MzU0NWVlZWM1YjZlMjk1NDgwYTU2OTA0NjQwZmE5MTc0ZGRmYjZiZWNkZGFkYTA2YWI2
IFM EFECTOR
IFM EFECTOR
E11030
IFM EFECTOR IFM EFECTOR
Description
IFM EFECTOR E11030
Locknut; 56MM External Diameter; PVDF Material; For Mounting Adapter
Part #
E11030
BDI #
25197333
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fasteners/Nuts-Bolts-Screws/E11030/p/25197333
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.1
Product Group - BDI
E02234
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.ifm.com
Weight / LBS
0.03483
Product Detail
Locknut
Product Specification
56MM External Diameter; PVDF Material
Long Description
Locknut; 56MM External Diameter; PVDF Material; For Mounting Adapter

