MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
EB24
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
EB24 EYE BOLT ; SHOULD 7/16 138
Eye Bolt; Alloy Steel Material; Shoulder Pattern
Part #
EB24
BDI #
608044
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fasteners/Nuts-Bolts-Screws/EB24/p/608044
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161610
Weight / Kilogram
0.127
EAN
0697950135083
Product Group - BDI
F00234
Harmonized Tariff Code
7415.33.80.00
Noun
Bolt
Keyword String
Eye
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.25
Product Detail
Eye Bolt
Product Specification
Alloy Steel Material; Shoulder Pattern
Long Description
Eye Bolt; Alloy Steel Material; Shoulder Pattern