https://www.bdiexpress.com/medias/INDXXXXXXXXX-25189103-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMjN8aW1hZ2UvanBlZ3xhR0ZqTDJneVlpOHhNREk1TkRnMU9ESTFNak14T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RreE1ETmZNekF3ZURNd01DNXFjR2N8NDUyYmVkOWVjY2UzYTQzMjM2NDVmYTJkNjU3M2RiYjRiYzE1NTdkNmQ5NDQwMWY4NjQ5NmEyYjY5ZmI4ZTM3NA
ELESA+GANTER
ELESA+GANTER
GN 505.4-10-M8-60-1.6
ELESA+GANTER ELESA+GANTER
Description
ELESA+GANTER GN 505.4-10-M8-60-1.6
T-Slot Bolt; M8 Thread Size; 66.5MM Length; 19MM Length X 10MM Width Head; Zinc Plated Steel; Blue Passivated
Part #
GN 505.4-10-M8-60-1.6
BDI #
25189103
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fasteners/Nuts-Bolts-Screws/GN-505-4-10-M8-60-1-6/p/25189103
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161638
Weight / Kilogram
0.1
Product Group - BDI
F00240
Harmonized Tariff Code
7318.15.20.46
Noun
Bolt
Keyword String
T-Slot
Manufacturer URL
https://www.elesa.com
Product Detail
T-Slot Bolt
Product Specification
M8 Thread Size; 66.5MM Length; 19MM Length X 10MM Width Head; Zinc Plated Steel; Blue Passivated
Long Description
T-Slot Bolt; M8 Thread Size; 66.5MM Length; 19MM Length X 10MM Width Head; Zinc Plated Steel; Blue Passivated